Zoro Homepage
This item is Discontinued.
Milwaukee Tool Large Thread Arbor, 3/8" 49-56-7040

Large Thread Arbor, 3/8" (Discontinued)

  • Mfr # 49-56-7040
  • Zoro # G702542096
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-56-7040
Zoro #
G702542096
UPC #
45242225781
Country of Origin
Unknown

Dimensions

Overall Length
8 in
Fits Hole Saw Dia.
1-1/4 in and Larger
Diameter
3/8 in
Backing Plate Diameter
1-1/2 in

Details

Material
Hardened Steel
Chuck End
3/8 in
Color
Black
Bit Type
Hole Saw

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.