Large Foam Wet Filter for M18 FUEL Wet/Dry Shop Vacuums
Mfr # 49-90-1990
Zoro # G904417352
original price: $24.99
20% off
new price: $19.99
/eaKey Features
For Vacuum Type
Shop Vacuum
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
Milwaukee
Fits Vacuum Models
0910-20, 0911-20, 0920-20, 0920-22HD, 0921-20, 0930-22HD, 0931-20
Filtration Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-90-1990
Zoro #
G904417352
UPC #
045242543106
Country of Origin
Cambodia
Dimensions
Length
6 7/16 in
Height
8 1/4 in
Width/Diameter
6 7/16 in
Details
For Vacuum Type
Shop Vacuum
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
Milwaukee
Fits Vacuum Models
0910-20, 0911-20, 0920-20, 0920-22HD, 0921-20, 0930-22HD, 0931-20
Filtration Type
Standard
Filter Pickup Type
Wet/Dry
Filter Material
Foam
Filter Type
Foam/Wet
Bag Filtration Type
Filter
Item
Large Wet/Dry Vacuum Foam Wet Filter
Material
Foam
Filter Efficiency
Not Rated
Filter Reusability
Reusable
Description
Cartridge Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Milwaukee(R), Fits Vacuum Models 0910-20, 0911-20, 0920-20, 0920-22HD, 0921-20, 0930-22HD, 0931-20, Filter Pickup Type Wet/Dry, Filtration Type Standard, Filter Efficiency Not Rated, Filter Material Foam, Filter Reusability Reusable, Height 8 1/4 in, Length 6 1/2 in, Width/Diameter 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.