Large HEPA Dry Filter for M18 FUEL Wet/Dry Shop Vacuums
Mfr # 49-90-1977
Zoro # G504417349
product price: $35.99
/eaKey Features
For Vacuum Type
Shop Vacuum
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
Milwaukee
Fits Vacuum Models
0910-20, 0911-20, 0920-20, 0920-22HD, 0921-20, 0930-22HD, 0931-20
Filtration Type
HEPA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-90-1977
Zoro #
G504417349
UPC #
045242542901
Country of Origin
Cambodia
Dimensions
Height
8 1/4 in
Length
6 7/16 in
Width/Diameter
6 7/16 in
Details
For Vacuum Type
Shop Vacuum
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
Milwaukee
Fits Vacuum Models
0910-20, 0911-20, 0920-20, 0920-22HD, 0921-20, 0930-22HD, 0931-20
Filtration Type
HEPA
Filter Pickup Type
Wet/Dry
Filter Material
Paper
Bag Filtration Type
HEPA Filter
Material
Paper
Filter Type
HEPA
Item
Large Wet/Dry Vacuum HEPA Filter
Filter Reusability
Reusable
Filter Efficiency
99.97% at 0.3 microns
Description
Cartridge Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Milwaukee(R), Fits Vacuum Models 0910-20, 0911-20, 0920-20, 0920-22HD, 0921-20, 0930-22HD, 0931-20, Filter Pickup Type Wet/Dry, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 microns, Filter Material Paper, Filter Reusability Reusable, Height 8 1/4 in, Length 6 1/2 in, Width/Diameter 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.