Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Large/Extra Large Yellow Class 2 High Visibility Safety Vest CSA 48-73-5062

Large/Extra Large Yellow Class 2 High Visibility Safety Vest CSA (Discontinued)

  • Mfr # 48-73-5062
  • Zoro # G609908438
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-5062
Zoro #
G609908438
UPC #
45242558056
Country of Origin
United States

Description

The MILWAUKEE L/XL CSA Yellow ANSI Type R Class 2 High Visibility Safety Vest is designed to carry more. The high visibility safety vest has 10 pockets, including a clear ID holder and an internal pocket for additional storage. This yellow safety vest with pockets features a quick internal size adjustment, providing users with a better fit and a durable pass-through slit for fall protection gear. The size adjustment allows users to wear the Milwaukee safety vest in the summer over a t-shirt or in the winter over a jacket. The zipper closure on these high visibility safety vests delivers users ultimate jobsite security. Class 2 high visibility reflective safety vests are recommended when working in environments with traffic traveling under 50 mph or when working around heavy machinery. This includes construction, road construction, traffic direction, utility crews, and survey crews.Secure Zipper ClosureClear ID Holder and Velcro Opening and ClosureFall Protection Pass ThroughReinforced Pen Pockets with 600D Tear Resistant MaterialDurable Dual Mic Tabs1 Internal PocketHang Loop For Easy StorageThird-Party TestedANSI107-15 Type R Class 2Third-party tested

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.