Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lawn Edger, 18 V DC, 1.7 hp, Cordless

  • Mfr # 3011-20

  • Zoro # G716146747


product price: $349.00
/ea
Free Shipping & Returns

Key Features

Equivalent Gas Engine Displacement
31 cc
Product Type
Cordless Lawn Edger
Includes
8 in Edger Blade
Shaft Type
Straight
Tool Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3011-20
Zoro #
G716146747
UPC #
045242786855
Country of Origin
China

Dimensions

Tool Height
11 in
Tool Length
67 in
Shaft Length
70-1/2 in
Cutting Depth
2 in
Tool Width
4 1/2 in
Cutting Width
8 in

Details

Equivalent Gas Engine Displacement
31 cc
Product Type
Cordless Lawn Edger
Includes
8 in Edger Blade
Shaft Type
Straight
Item
Lawn Edger
Motor Type
Brushless
Speed Settings
Fixed
Power Source
Cordless
Attachment System Compatible
Attachment Capable
Battery Model Number
HD12.0, XC8.0
Tool Weight
11.2 lb
Bare Tool/Battery Included
Bare Tool
Sound Level
78 dBA
Anti-Vibration Handle
Yes
Horsepower
1.7 hp
Tool Series
M18 FUEL(TM)
Battery Platform
M18(TM)
Number of Batteries to Operate
1
Voltage
18 V DC

Description

Lawn Edger, Power Source Cordless, Cutting Width 8 in, Cutting Depth 2 in, Line Diameter Not Applicable, Line Advance Not Applicable, Shaft Type Straight, Shaft Length 70-1/2 in, Attachment System Compatible Attachment Capable, Sound Level 78 dBA, Battery Platform M18(TM), Number of Batteries to Operate 1, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Bare Tool/Battery Included Bare Tool, Battery Capacity Not Applicable, Motor Type Brushless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.