Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lawn Edger Kit, 18 V DC, 1.7 hp, Cordless

  • Mfr # 3011-21HD

  • Zoro # G716342576


original price: $549.00
18% off
new price: $449.00
/ea
Free Shipping & Returns

Key Features

Power Source
Cordless
Includes
8 in Edger Blade, HD12.0 Battery Pack, Rapid Charger
Battery Capacity
(1) 12.0 Ah
Bare Tool/Battery Included
Battery Included
Cutting Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3011-21HD
Zoro #
G716342576
UPC #
045242786862
Country of Origin
China

Dimensions

Cutting Depth
2 in
Shaft Length
70-1/2 in
Cutting Width
8 in
Tool Height
11 in
Tool Length
67 in
Tool Width
11 3/16 in

Details

Power Source
Cordless
Includes
8 in Edger Blade, HD12.0 Battery Pack, Rapid Charger
Battery Capacity
(1) 12.0 Ah
Bare Tool/Battery Included
Battery Included
Tool Weight
14.4 lb
Shaft Type
Fixed Shaft
Battery Model Number
HD12.0
Anti-Vibration Handle
Yes
Horsepower
1.7 hp
Motor Type
Brushless
Number of Batteries Included
1
Voltage
18 V DC
Attachment System Compatible
Attachment Capable
Item
Lawn Edger Kit
Product Type
Cordless Lawn Edger
Number of Batteries to Operate
1
Number of Chargers Included
1
Battery Platform
M18(TM)
Charger Model Number
48-59-1808
Equivalent Gas Engine Displacement
31 cc
Sound Level
78 dBA
Speed Settings
Fixed
Tool Series
M18 FUEL(TM)

Description

Lawn Edger Kit, Power Source Cordless, Cutting Width 8 in, Cutting Depth 2 in, Line Diameter Not Applicable, Line Advance Not Applicable, Shaft Type Straight, Shaft Length 70-1/2 in, Attachment System Compatible Attachment Capable, Sound Level 78 dBA, Battery Platform M18(TM), Number of Batteries to Operate 1, Number of Batteries Included 1, Number of Chargers Included 1, Bare Tool/Battery Included Battery Included, Battery Capacity (1) 12.0 Ah, Motor Type Brushless

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.