Zoro Homepage

Leaf Blower, 4.4 lb, Cordless, 18V DC

  • Mfr # 3044-20

  • Zoro # G922413381


product price: $149.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3044-20
Zoro #
G922413381
UPC #
45242403257
Country of Origin
Mexico

Description

Leaf Blower, Power Source Cordless, Battery Platform M18(TM), Maximum Air Flow 450 cfm, Maximum Air Speed 120 mph, Sound Level 62 dB, Function Blower, Number of Speeds 1, Motor Type Brushless, Number of Batteries to Operate 1, Number of Batteries Included 0, Number of Chargers Included 0, Battery Capacity Not Applicable, Bare Tool/Battery Included Bare Tool, Equivalent Gas Engine Displacement 27.2 cc, Tool Weight 4.4 lb, Blower Type Handheld, Sound Level at Distance 62dBA @ 50 ft, Voltage 18 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.