
Left Cutting Aviation Snips
Mfr # 48-22-4540
Zoro # G115439785
product price: $15.97
/eaKey Features
Overall Length
9.88 in
Handle Color
Red
Cutting Length
1 1/2 in
Material Application
Aluminum, Metal, Thin Metal
Cutting Edge Type
Serrated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-4540
Zoro #
G115439785
UPC #
045242833375
Country of Origin
Viet Nam
Dimensions
Overall Length
9.88 in
Cutting Length
1 1/2 in
Maximum Sheet Thickness
18 ga
Blade Length
1.5 in
Handle Length
6.52 in
Details
Item
Aviation Snip
Handle Color
Red
Material Application
Aluminum, Metal, Thin Metal
Cutting Edge Type
Serrated
Grip Material
TPR
Handle Material
Rubber
Cutting Direction
Left
Blade Material
Steel
Spring Assist Handle
No
Grip Type
Comfort Grip
Snip Type
Aviation Snips
Lockable Blade
Yes
Material Cut
Thin Metal
Handle Type
Comfort Grip
Capacity
18 ga
Description
Left Cutting Aviation Snips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.