Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Left Offset Long Cut Aviation Snips

  • Mfr # 48-22-4568

  • Zoro # G915499880


product price: $31.19
/ea
Sold in multiples of 2 for $62.38

Key Features

Blade Length
2.91 in
Handle Material
Rubber
Handle Length
6.52 in
Handle Type
Comfort Grip
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-4568
Zoro #
G915499880
UPC #
45242833351
Country of Origin
Viet Nam

Dimensions

Blade Length
2.91 in
Handle Length
6.52 in
Overall Length
10.75 in

Details

Handle Material
Rubber
Handle Type
Comfort Grip
Blade Material
Steel
Material Cut
Thin Metal
Lockable Blade
Yes
Capacity
24 ga

Description

Milwaukee Left Offset Long Cut Aviation SnipsMILWAUKEE Left Offset Long Cut Aviation Snips are built for long life and clean cuts. Forged blades with laser-hardened edges are durable and deliver long life. Sharp, serrated blades provide smooth and clean cuts. The handles are designed to deliver easy, low-effort cutting. BOLT LOCK ensures the blades won't loosen and chrome plating provides rust protection. The color-coded handles allow for easy identification on the job. The metal lock secures the tool for storage and is easily operated with one hand. The offset model features a 45-degree offset handle for clearance over the cut material. The 3 long cut blade is ideal for long, left, or straight cuts.FeaturesLONG LIFE. CLEAN CUTS.Durable Laser Hardened EdgesSerrated Blade Provides Smooth CuttingHandles Deliver Low Effort CuttingForged Steel BladesBOLT LOCK - Blades Wont LoosenSharp Blades for Easy CuttingComfort Grip HandlesBlade Shape Curls Away MaterialOne-Handed Metal Swing LockSpecificationsBrand NameMilwaukeeAssembled Weight lbs1.04Country of OriginViet NamMFG Part # OEM48-22-4568Package Contents1 Left Offset Long Cut Aviation Snips 48-22-4568Package Depth4.02Package Height13.43Package Weight1.09Product ConditionNewUPC045242833351

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.