Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light and Battery

  • Mfr # 2357-20, 48-11-1820

  • Zoro # G911222673


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Standards
UL Listed
Lamp Type
LED
Light Distribution
90 Degrees
Includes
Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2357-20, 48-11-1820
Zoro #
G911222673
UPC #
045242559800
Country of Origin
Multiple

Dimensions

Tool Width
9 13/16 in
Tool Height
8 5/8 in
Tool Depth
16 13/16 in
Tool Length
16 13/16 in

Details

Item
Light and Battery
Voltage
18 V DC
Standards
UL Listed
Lamp Type
LED
Light Distribution
90 Degrees
Includes
Battery
Features
Dual Power, Full System Compatibility with PACKOUT Modular Storage System - Lighting on and off the Stack, TRUEVIEW High Definition Output Lighting
Charging Capability
Cordless Tool Battery
Compatible Charger Model Number
M18
Minimum Brightness Level
1,000 lm
Lamp Life Battery Capacity Rating
5 Ah
Number of Light Output Modes
3
Number of Batteries Included
0
Cordless Tool Kit Contents
Bare Tool, Battery
Compatible Battery Model Number
M18 REDLITHIUM
Mount Type
Flat
Tool Weight
11.42 lb
Battery Capacity
2.0 Ah
Included Charger
No
Wireless Tool Tracking
No
Focus
Adjustable
Battery Model Number
38D765
Switch Type
Push Button
Water Penetration Rating
IP54
Battery Platform
M18(TM) REDLITHIUM(TM)
Head Type
Rotating
Brightness Level
1,000 lm, 1,500 lm, 3,000 lm
Maximum Head Rotation Angle
300 Degrees
Light Output Mode
High/Medium/Low
Lamp Life at Maximum Lumens Rating
4 hr
Maximum Brightness Level
3,000 lm
Series
PACKOUT(TM)
Product Type
Work Light
Replacement Lamps
No
Power Source
Cordless/Corded

Description

Work Light, Battery Platform M18(TM), Series PACKOUT(TM), Light Output Mode High, Low, Medium, Brightness Level 1,000 lm, 1,500 lm, 3,000 lm, Maximum Brightness Level 3,000 lm, Minimum Brightness Level 1,000 lm, Mount Type Flat, Light Distribution 90 Degrees , Head Type Rotating, Maximum Head Rotation Angle 300 Degrees , Cordless Tool Kit Contents Bare Tool, Battery, Battery Capacity (1) 2.0 Ah, Voltage 18V DC, Battery Included / Bare Tool Battery Included, Battery Model Number 38D765

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.