Zoro Homepage

Lineman Pliers, Wire Stripper, Pliers

  • Mfr # 48-22-6502,48-22-6579,48-22-6501

  • Zoro # G104851314


product price: $82.15
/ea
Free Shipping & Returns

Key Features

Number of Pieces
2
Includes
(1) Lineman's Pliers, (1) Multi-Function Pliers
Features
EASIER CUTS
Tool Storage Included
No
Number of Electrical and Telecomm Tools
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-6502,48-22-6579,48-22-6501
Zoro #
G104851314
UPC #
045242518746
Country of Origin
Multiple

Dimensions

Drive Size1
Sockets Not Included

Details

Item
Pliers, Wire Stripper
Number of Pieces
2
Includes
(1) Lineman's Pliers, (1) Multi-Function Pliers
Features
EASIER CUTS
Tool Storage Included
No
Number of Electrical and Telecomm Tools
1
Measurement Type
SAE
Standards
Not Available
Number of Nut Drivers and Nutsetters
0
Putty Knives and Scrapers Included
None
Number of Sockets and Accessories
0
Number of Powered Tools
1
Pliers Included
9 in Linemans Pliers, 9 in Multi-Function Pliers
Cutting Tools Included
None
Tool Families Included
Pliers
Number of Hex and Torx Keys
0
Number of Wrenches
0
Number of Measuring Tools
0
Tool Storage Type Included
None
No. of Putty Knives and Scrapers Included
0
Number of Lights
0
Nonsparking
No
Number of Screwdrivers
0
Insulated / Uninsulated
Uninsulated
Number of Cutting Tools
0
Prybars and Pullers Included
Tape Puller
Wrenches Included
None
Number of Drilling, Extracting, and Tapping Tools
0
Number of Prybars and Pullers
0
Number of Striking Tools
0
Number of Awls and Scribers
0
Number of Pliers
2
Miscellaneous Tools Included
None
Number of Soldering and Welding Tools
0
Tool Kit Product Grouping
Tool Kits
Number of Miscellaneous Tools
0
Inspection and Retrieving Tools Included
None
Number of Deburring and Finishing Tools
0
Insulated
Uninsulated
Number of Inspection and Retrieving Tools
0
Number of Putty Knives and Scrapers
0
Measuring and Testing Tools Included
None
Number of Sockets, Drive Tools, and Accessories
0
Sockets, Drive Tools, and Accessories Included
None
Tool Storage Type
Not Available
Non-Sparking
No
Plumbing Tools Included
None
Electrical and Telecom Tools Included
Wire Cutter
Number of Measuring and Testing Tools
0
Number of Plumbing Tools
0
Number of Electrical and Telecom Tools
1
Number of Abrasives and Finishing Tools
0
Abrasives and Finishing Tools Included
None

Description

Pliers, Wire Stripper, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 2, Pliers Included 9 in Linemans Pliers, 9 in Multi-Function Pliers, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Cutting Tools Included None, Plumbing Tools Included None, Electrical and Telecom Tools Included Wire Cutter, Measuring and Testing Tools Included None, Miscellaneous Tools Included None, Number of Pliers 2, Number of Wrenches 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.