Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Lineman?s 2-in-1 Insulated Ratcheting Box Wrench 48-22-9211

Lineman?s 2-in-1 Insulated Ratcheting Box Wrench (Discontinued)

  • Mfr # 48-22-9211
  • Zoro # G202557743
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9211
Zoro #
G202557743
UPC #
45242539628
Country of Origin
Taiwan, Province of China

Dimensions

Wrench Head Sizes
9/16 in, 3/4 in
Wrench Length
Standard

Details

SAE or Metric
SAE
Wrench Style
Dual Box End
Material
Steel
Number of Pieces
1
Wrench Product Grouping
Wrench Sets
Features
Drop Forged; Etched / Stamped Size Identification
Offset
0 Degrees
Head Movement
Rigid
Standards
ASTM F1505-01 Compliant
Color
Red/Silver
Ratcheting
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.