Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Lineman's Compact Aerial Tool Apron, Red/Black/Gray, 1680D Ballistic Material 48-22-8291

Lineman's Compact Aerial Tool Apron, Red/Black/Gray, 1680D Ballistic Material (Discontinued)

  • Mfr # 48-22-8291
  • Zoro # G102651947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8291
Zoro #
G102651947
UPC #
45242574124
Country of Origin
Burkina Faso

Dimensions

Height
10.43
Width
8.27
Depth
14.57

Details

Item
Lineman's Compact Aerial Tool Apron
Material
1680D Ballistic Material
Color
Red/Black/Gray
Number of Inside Pockets
14
Includes
(1) Underground Oval Bag
Number of Outside Pockets
10
Type
Soft Sided

Description

The MILWAUKEE® Lineman's Compact Aerial Tool Apron provides easy organization and lasting durability. The aerial tool board is designed specifically for power utility and lineman trades. It features a multi-sized auger holder that won't burn through after extended job site use. The tool apron has 18 custom pockets, including a dedicated flood light pocket, puncture-resistant knife pockets, and magnets to hold sockets in place. The tool board is constructed with durable vinyl material and features two nickel-plated brass eyelets. Built-in weep holes allow for water drainage in the pockets, and the three included D-rings provide additional storage. The aerial tool apron is designed for ultimate durability for a complete and durable storage system specifically designed for the utility trades.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.