Zoro Homepage

Lineman's Tool Hang Strap

  • Mfr # 48-22-8297

  • Zoro # G408415250


product price: $22.97
/ea

Key Features

Color
Black, Red
Length
15.3 in
Max. Working Load
15 lb
For Use With
Hand Tools, Power Tools
Height
0.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8297
Zoro #
G408415250
UPC #
045242763443
Country of Origin
China

Dimensions

Length
15.3 in
Height
0.7 in
Width
2.2 in
Fits Shaft Diameter (Maximum)
7 in
Fits Handle Diameter (Maximum)
7 in

Details

Item
Lineman's Tool Hang Strap
Color
Black, Red
Max. Working Load
15 lb
For Use With
Hand Tools, Power Tools
Material
Aluminum, Nylon
D-Ring Material
Aluminum
Tool End Connection
Cinch Loop
Strap Color
Black, Red
Weight Capacity
15 lb
Tool Attachment Method
Pass-Through
Tethering Component
Attachment Point
Attachment Point Style
Strap
Tethering End Connection
Carabiner
For Tool Type
Hand Tools, Power Tools

Description

Lineman's Tool Hang Strap makes it easier to organize tools in the bucket of utility trucks. It features a Large-Opening, Swiveling Metal Carabiner to give users the Easiest Tool Access and Reduces Tangling. The durable strap Withstands Harsh Environments while holding up to 15lbs. The Adjustable Strap provides Secure Tool Attachment. The Non-Locking Carabiner allows users to Quickly Access Tools While Wearing Insulated Gloves.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.