Zoro Homepage

Long Cut Aviation Snips

  • Mfr # 48-22-4567

  • Zoro # G515223083


product price: $24.97
/ea

Key Features

Overall Length
11.63 in
Handle Color
Yellow; Red
Cutting Length
3 in
Cutting Edge Type
Serrated
Grip Material
TPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-4567
Zoro #
G515223083
UPC #
045242833344
Country of Origin
Viet Nam

Dimensions

Overall Length
11.63 in
Cutting Length
3 in
Maximum Sheet Thickness
24 ga
Blade Length
3.03
Handle Length
6.52 in

Details

Item
Aviation Snip
Handle Color
Yellow; Red
Cutting Edge Type
Serrated
Grip Material
TPR
Blade Material
Steel
Handle Material
Rubber
Snip Type
Aviation Snips
Spring Assist Handle
No
Grip Type
Comfort Grip
Material Application
Aluminum, Metal, Thin Metal
Cutting Direction
Straight
Handle Type
Comfort Grip
Lockable Blade
Yes
Material Cut
Thin Metal
Capacity
24 ga

Description

Long Cut Aviation Snips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.