Zoro Homepage

Low-Profile Backpack + Penlight

  • Mfr # 48-22-8202, 2105

  • Zoro # G4612594


product price: $109.82
/ea
Free Shipping & Returns

Key Features

Width
14 in
Color
Black, Red
Material
Polyester
Features
Load-Bearing Harness, Padded Electronic Sleeve
Overall Depth
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8202, 2105
Zoro #
G4612594
UPC #
045242509140
Country of Origin
Multiple

Dimensions

Width
14 in
Overall Depth
9 in
Overall Width
14 in
Overall Height
18 in
Height
18 in

Details

Item
Tool Backpack
Color
Black, Red
Material
Polyester
Features
Load-Bearing Harness, Padded Electronic Sleeve
Number of Inside Pockets
18
Number of Outside Pockets
4
Number of Pieces
1
Closure Type
Zipper
Includes
Attachment Strap, Pen Light, Sternum Strap
Number of Pockets
22
Bag Style
Tool Backpack
Material Weight
1,680 den

Description

Backpack,Black,Red,Poly,4OutsdPckt,1PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.