Zoro Homepage

Low-Profile Handle for PACKOUT Rolling Tool Box

  • Mfr # 48-22-8027

  • Zoro # G712481958


product price: $64.97
/ea

Key Features

Color
Black, Red
Material
Polypropylene
For Use With
Rolling Tool Boxes
Features
19.75 in Fully Collapsible Handle, 250 lb Capacity, Ergonomic Grip, Quick One-Tool Install
Overall Width
18 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8027
Zoro #
G712481958
UPC #
045242828234
Country of Origin
China

Dimensions

Overall Width
18 1/2 in
Overall Depth
15 in
Overall Length
2 1/2 in

Details

Item
Handle
Color
Black, Red
Material
Polypropylene
For Use With
Rolling Tool Boxes
Features
19.75 in Fully Collapsible Handle, 250 lb Capacity, Ergonomic Grip, Quick One-Tool Install
Series
PACKOUT(TM)
Compatible with Manufacturer Model No.
48-22-8426, 48-22-8427
Compatible with Product Type
Rolling Tool Box
Style
Low Profile Handle

Description

Handle,PP,2 1/2 in L,Blk,Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.