Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 12:1 Infrared Temp-Gun (Tool Only)

  • Mfr # 2278-20

  • Zoro # G2088269


product price: $219.00
/ea
Free Shipping & Returns

Key Features

Focus Spot Size and Distance - Infrared
1 in @ 12 in
Temp. Range (F) - Infrared
-22 Degrees to 1022 Degrees
Emissivity
Fixed 0.95
Temp. Accuracy (F) - Infrared
+/-1.8%
Temp. Accuracy (C) - Infrared
+/-1.8% of Reading
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2278-20
Zoro #
G2088269
UPC #
045242345472
Country of Origin
China

Dimensions

Focus Spot Size and Distance - Infrared
1 in @ 12 in
Focus Spot Size and Distance
1" @ 12"
Manufacturers Warranty Length
5 yr
Manufacturer Warranty Length
5 yr
Battery Size
12V

Details

Item
Infrared Thermometer
Temp. Range (F) - Infrared
-22 Degrees to 1022 Degrees
Emissivity
Fixed 0.95
Temp. Accuracy (F) - Infrared
+/-1.8%
Temp. Accuracy (C) - Infrared
+/-1.8% of Reading
Laser Sighting
Single Dot
Calibration Certificate Included
No
Data Logging - Instrument
No
Display - IR Camera
LCD
Spectral Response - Infrared
8.0 to 14.0um
Repeatability
+/-0.8% of Reading or +/-1 Degrees C
Standards
Class II Laser, FCC
Calibration Certificate
No
Accuracy
+/-1.8%
Special Features
Premium LCD for Clearest Readings, Simplified Buttons and Set Up, 7-Point Reinforced Housing, Raised Over-Molding Protect Lens and Screen From Direct Impact, Survives 6 ft Drop
Operating Temp. Range
32 Degrees to 122 Degrees F
Memory - Instrument
Avg., Dif., Max., Min
Display
LCD
Resolution
0.1 Degrees F/C
Alarm
High/Low
Temperature Alarm - Thermometer
High, Low
Laser Sighting - Infrared
Single Dot
Temp. Range (C) - Infrared
-30 Degrees to 550 Degrees
Temp. Range (F)
-22 Degrees to 1022 Degrees F
Data Hold
Yes
Alarm Indication
Visual
Trigger
Yes
Spectral Response
8.0 to 14 uM
Response Time
500 msec
Includes
Manual
Battery Type
M12
Item - Infrared Thermometer
Infrared Thermometer
Temp. Range (C)
-30 Degrees to 550 Degrees C
Memory
Max/Min/Avg/Dif
Data Logging
No
Features
Clear Button Functions, Fully Bumpered Nose, Shielded Lcd Survives 6 ft Drops
Environmental Applications - Air Conditioners and Heat Pumps
Non-Medical
Calibration Certificate Type
Not Certified
Maximum Emissivity Setting
0.95
Maximum Temperature Measured Degrees F
1,022 Degrees F
Secondary Measuring Method
No Secondary Measuring Method
Laser Sighting Type
Single Dot
Mounting Style
Handheld Only
Resolution Degrees C
0.1 Degrees C
Intrinsic Safety
Not Specified Intrinsically Safe
Minimum Emissivity Setting
0.95
Testing Functions
Average, Difference, Maximum Temperature, Minimum Temperature
Maximum Operating Temperature Degrees F
122 Degrees F
Digital Display Screen Type
LCD
Battery Voltage
12V
Distance To Spot Ratio
12:1
Maximum Temperature Measured Degrees C
550 Degrees C
Temperature Alerts
High Temperature, Low Temperature
Minimum Temperature Measured Degrees C
-30 Degrees C
Includes Work Light
No Work Light Included
Emissivity Adjustability
Fixed
Body Style
Full Size
Batteries Included
No
Alert Type
Sound
Battery Run Time
45 hr
Accuracy Degrees F
+/-1.8% of Reading
Minimum Operating Temperature Degrees F
0 Degrees F
Battery Chemistry
Lithium Ion
Minimum Temperature Measured Degrees F
-22 Degrees F
Resolution Degrees F
0.1 Degrees F
Accuracy Degrees C
+/-1.8% of Reading
Corded/Cordless
Cordless

Description

The Milwaukee Infrared Temp-Gun delivers the clearest screen and faster scanning. With stunning readability indoor & outdoor, this infrared temp-gun provides easier readings for professional, residential, commercial and industrial users in any environment. Simple High/Low alert setup makes scanning easier and faster. With a 7-point reinforced frame, fully bumpered nose, and shielded LCD, the Milwaukee Infrared Temp-Gun survives 6ft drops for superior durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.