Zoro Homepage

M12 1/4" Hex Right Angle Impact Driver

  • Mfr # 2467-20

  • Zoro # G0703720


product price: $129.00
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Drive Size
1/4 in
Max. Torque
600 in-lb
Includes
(1) M12™ 1/4" Hex Right Angle Impact Driver (Tool Only)
Number of Batteries Included
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2467-20
Zoro #
G0703720
UPC #
045242353361
Country of Origin
China

Dimensions

Drive Size
1/4 in
Overall Length
11.3 in
Chuck Size
1/4 in

Details

Voltage
12 V DC
Max. Torque
600 in-lb
Includes
(1) M12™ 1/4" Hex Right Angle Impact Driver (Tool Only)
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
3,300
Free Speed
2,425 RPM
Brushless Motor
No
Number of Speed Settings
Continuous
Clutch Style
Impact
Handle Type
Right Angle
Battery Included
No
Features
Redlink(TM) Intelligence for Overload Protection, Use with 1 in Insert Bits, Variable Speed with Extended Paddle Switch
Cordless Tool Battery Type
Li-Ion
Corded/Banded
Cordless
Drive Configuration
Right Angle
Anvil Impact Action
Mechanical
Corded/Cordless
Cordless
Series
M12
Tool Weight
2.2 lb
Standards
UL Listed
Charger Included
No
Battery Series
M12(TM) REDLITHIUM(TM)
Case Included
No
Impact Rated
Impact Rated
Wireless Tool Tracking
No
Collett
1/4 in Hex
Cordless Tool Kit Contents
Bare Tool
Built-In Light
Yes
Battery Model No.
2XKZ6, 38D759, 38D764, 4PKY2,38D760
Torque - Minimum
0 in-lb
Battery Chemistry
Li-Ion
Battery Platform
M12(TM)
Number of Chargers Included
0
Motor Type
Brushed
Torque - Maximum
600 in-lb
Tool Series
M12(TM)
Drive Shape
Hex
No Load Speed
2,425 RPM
Product Type
Impact Driver
Battery Series_x
M12 REDLITHIUM

Description

The M12 1⁄4” Hex Right Angle Impact Driver is the ultimate solution for jobs demanding extreme power and speed in the tightest spaces. With a 1.4” head diameter, and the ability to use with most 1” insert bits, the M12 1⁄4” Hex Right Angle Impact Driver offers users maximum access for hard-to-reach fasteners. The tool provides the most power and highest RPM in its class, and is optimized to run at full speed throughout the toughest applications. Variable speed with an extended paddle switch provides tradesmen complete control, and the ability to operate their tool from multiple grip positions. Get maximum life out of the M12 1⁄4” Hex Right Angle Impact Driver. Powered by REDLITHIUM Battery Pack which delivers more work per charge and more work over pack life than the competitors. REDLINK Intelligence provides optimized performance and overload protection against abusive situations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.