Zoro Homepage

M12 1/4" Hex Screwdriver

  • Mfr # 2401-20

  • Zoro # G1476632


product price: $89.00
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Chuck Size
1/4 in
Handle Type
Pistol Grip
Includes
2401-20 Bare Tool
Series
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2401-20
Zoro #
G1476632
UPC #
045242192335
Country of Origin
Viet Nam

Dimensions

Chuck Size
1/4 in
Drive Size
1/4 in
Tool Length
7 in
Overall Length
7 in

Details

Item
Screwdriver
Voltage
12 V DC
Handle Type
Pistol Grip
Includes
2401-20 Bare Tool
Series
M12
Features
Battery Fuel Gauge, One Handed Bit Loading and Unloading, Over Mold Side and Grip, Quick Bit Loading
Driver and Wrench Product Grouping
Cordless Screwdrivers
Corded/Banded
Cordless
Clutch Style
15+1 Positive
Max. Torque
175 in-lb
Cordless Tool Battery Type
Li-Ion
Battery Included
No
No Load RPM
0 to 500
Brushless Motor
No
Autofeed
No
Corded/Cordless
Cordless
Battery Included / Bare Tool
Bare Tool
Tool Weight
1.7 lb
Options Included
Bare Tool
Drive Configuration
Straight
Handle Material
Plastic
Power Source
Cordless
Min. Torque
0 in-lb
Clutch Type
Positive
Free Speed
500 RPM
Screwdriver Type
General Purpose Screwdriver
Hex Bit
1/4 in
Built-In Light
Yes
Torque Range
0 in-lb to 175 in-lb
Number of Speed Settings
Continuous
Number of Clutch Settings
15+1
Wireless Tool Tracking
No
Cordless Tool Kit Contents
(1) Bare Tool
Throttle Type
Trigger
Housing Material
Metal
Charger Included
No
Trigger Lock
No
Battery Series
M12(TM) REDLITHIUM(TM)
Duty Rating
General Duty
Reversible
Reversible
Number of Batteries Included
0
Variable Speed
Yes
Product Type
General Purpose Screwdriver
Battery Platform
M12(TM)
No Load Speed
500 RPM
Tool Series
M12(TM)
Battery Chemistry
Li-Ion
Speed Control
Variable
Torque - Minimum
0 in-lb
Number of Chargers Included
0
Includes Battery
Tool Only
Includes Trigger Lock
No Trigger Lock
Torque - Maximum
175 in-lb
Includes Autofeed
Autofeed Not Included
Motor Type
Brushed

Description

Cordless Screwdrivers, Screwdriver, Autofeed No, Chuck Size 1/4 in, Battery Included / Bare Tool Bare Tool, Voltage 12 V DC, Max. Torque 175 in-lb, No Load RPM 0 to 500, Clutch Style 15+1 Positive, Series M12, Cordless, Brushless Motor No, Handle Type Pistol Grip, Cordless Tool Battery Type Li-Ion, Battery Capacity Not Applicable, Battery Included No, Features Battery Fuel Gauge, One Handed Bit Loading and Unloading, Over Mold Side and Grip, Quick Bit Loading, Tool Length 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.