Zoro Homepage

M12 1/4" Hex Screwdriver Kit + M12 Work Light

  • Mfr # 2401-22, 49-24-0146

  • Zoro # G3467923


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Chuck Size
1/4 in
Handle Type
Pistol Grip
Includes
Charger, Rechargeable Worklight
Series
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2401-22, 49-24-0146
Zoro #
G3467923
UPC #
045242293025
Country of Origin
Multiple

Dimensions

Chuck Size
1/4 in
Drive Size
1/4 in
Tool Length
7 in
Overall Length
7 in

Details

Item
Screwdriver Kit
Voltage
12 V DC
Handle Type
Pistol Grip
Includes
Charger, Rechargeable Worklight
Series
M12
Features
Quick Bit Loading, LED Light, Battery Fuel Gauge, One Handed Bit Loading and Unloading, Metal Gear Housing, Variable Speed Trigger, Over Mold Side and Grip
Green Environmental Attribute
Product is Rechargeable
Max. Torque
175 in-lb
Corded/Cordless
Cordless
Battery Capacity
6.0 Ah, 1.5 Ah
Brushless Motor
No
Battery Included
(2) 2XKZ6
Tool Weight
1.7 lb
Battery Pack Replacement
2XKZ6
Clutch Style
15+1 Positive
No Load RPM
0 to 500
Cordless Tool Battery Type
Li-Ion
Autofeed
No
Charger Replacement
2XKZ7
Included Charger
2XKZ7
Driver and Wrench Product Grouping
Cordless Screwdriver Kits
Throttle Type
Trigger
Duty Rating
General Duty
Number of Speed Settings
Continuous
Number of Clutch Settings
15+1
Cordless Tool Kit Contents
(1) Bare Tool, (3) Batteries, (1) Charger
Screwdriver Type
General Purpose Screwdriver
Clutch Type
Positive
Number of Batteries Included
2
Handle Material
Plastic
Charger Included
Yes
Min. Torque
0 in-lb
Housing Material
Metal
Built-In Light
Yes
Free Speed
500 RPM
Battery Series
M12(TM) REDLITHIUM(TM)
Trigger Lock
No
Variable Speed
Yes
Wireless Tool Tracking
No
Battery Model No.
Mfr. No. 48-11-2401, Mfr. No. 48-11-2460
Drive Configuration
Straight
Jobsite Light Included
Work Light
Power Source
Cordless
Torque Range
0 in-lb to 175 in-lb
Reversible
Reversible
Charger
2XKZ7
Hex Bit
1/4 in Hex
Includes Trigger Lock
No Trigger Lock
Motor Type
Brushed
Speed Control
Variable
Includes Autofeed
Autofeed Not Included
No Load Speed
500 RPM
Product Type
General Purpose Screwdriver
Includes Battery
Battery Included
Battery Manufacturing Model Number
48-11-2401, 48-11-2460

Description

Cordless Screwdriver Kits, Screwdriver Kit, Autofeed No, Chuck Size 1/4 in, Battery Included / Bare Tool Battery Included, Voltage 12 V DC, Max. Torque 175 in-lb, No Load RPM 0 to 500, Clutch Style 15+1 Positive, Series M12, Cordless, Brushless Motor No, Handle Type Pistol Grip, Cordless Tool Battery Type Li-Ion, Battery Capacity 6.0 Ah, 1.5 Ah, Battery Included (2) 2XKZ6, Battery Pack Replacement 2XKZ6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.