M12 1/4 in Hex 2-Speed Screwdriver Kit + M12 CP2.0 Battery

  • Mfr # 2406-22, 48-11-2420

  • Zoro # G2612528


product price: $220.27
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Chuck Size
1/4 in
Handle Type
Ergonomic
Includes
Battery Charger, Belt Clip, Carrying Case
Series
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2406-22, 48-11-2420
Zoro #
G2612528
UPC #
-
Country of Origin
Multiple

Dimensions

Chuck Size
1/4 in
Tool Length
6-3/4 in

Details

Item
Cordless Screwdriver Kit
Voltage
12V
Handle Type
Ergonomic
Includes
Battery Charger, Belt Clip, Carrying Case
Series
M12
Features
LED Worklight
Battery Pack Replacement
Mfr. No. 2XKZ6
Max. Torque
275 in-lb
Brushless Motor
No
Battery Included
(2) Mfr. No. 2XKZ6, (1) Mfr. No. 38D763
Corded/Banded
Cordless
Corded/Cordless
Cordless
Green Environmental Attribute
Product is Rechargeable
Tool Weight
2.2 lb
Cordless Tool Battery Type
Li-Ion
No Load RPM
0 to 400/0 to 1500
Battery Capacity
1.5Ah and 2.0Ah
Clutch Style
Adjustable

Description

Cordless Screwdriver Kit, Chuck Size 1/4 in, Battery Included / Bare Tool Battery Included, Voltage 12V, Max. Torque 275 in-lb, No Load RPM 0 to 400/0 to 1500, Clutch Style Adjustable, Series M12, Cordless, Brushless Motor No, Handle Type Ergonomic, Cordless Tool Battery Type Li-Ion, Battery Capacity 1.5Ah and 2.0Ah, Battery Included (2) 2XKZ6, (1) 38D763, Battery Pack Replacement 2XKZ6, Features LED Worklight, Tool Length 6-3/4 in, Tool Weight 2.2 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.