Zoro Homepage

M12 1/4" Screwdriver Kit + Battery 2PK

  • Mfr # 2401-22, 48-11-2411

  • Zoro # G616209801


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Pistol Grip
Features
Battery Fuel Gauge, One Handed Bit Loading and Unloading, Over Mold Side and Grip, Quick Bit Loading
Voltage
12 V DC
Green Environmental Attribute
Product is Rechargeable
Includes
(1) Charger, (3) Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2401-22, 48-11-2411
Zoro #
G616209801
UPC #
045242293025
Country of Origin
Multiple

Dimensions

Drive Size
1/4 in
Chuck Size
1/4 in
Overall Length
7 in

Description

Screwdriver Kit, Chuck Size 1/4 in, Voltage 12 V DC, Clutch Style 15+1 Positive, Handle Type Pistol Grip, Battery Capacity (3) 1.5 Ah, Features Battery Fuel Gauge, One Handed Bit Loading and Unloading, Over Mold Side and Grip, Quick Bit Loading, Tool Weight 1.7 lb, Includes (1) Charger, (3) Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.