M12 1.6GAL Vac + M12 RDL HOXC5.0 Battery

  • Mfr # 0960-20, 48-11-2450

  • Zoro # G915198806


original price:  $291.67 , new price: $277.99 , 4 percent off
new price:  $277.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V
Vacuum Filtration Type
HEPA
Weight
9.7 lb
Vacuum Collection Type
Bagless
Battery Capacity
5 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0960-20, 48-11-2450
Zoro #
G915198806
UPC #
045242568116
Country of Origin
Multiple

Dimensions

Width
8 3/4 in
Length
13 3/4 in
Vacuum Hose Length
5 ft
Height
11 7/8 in
Vacuum Hose Dia.
1 1/4 in
Tank Size
1.6 gal

Details

Item
Cordless Vacuum Kit
Voltage
12 V
Vacuum Filtration Type
HEPA
Weight
9.7 lb
Vacuum Collection Type
Bagless
Battery Capacity
5 Ah
Sound Level
87 dBA
Vacuum Pickup Type
Wet/Dry
Includes Battery
Yes
Tank Dry Capacity
1 5/8 gal
Frequency
None
Includes
(1) M12 FUEL(TM) 1.6 gal Wet/Dry Vacuum (0960-20), (1) M12 REDLITHIUM 5.0 HIGH OUTPUT XC Battery, 5 ft. Flexible Hose, Crevice Tool, HEPA Filter (49-90-1900), Utility Nozzle, Wall Mount
Plug Type
Cordless
Air Watts
78 W
Standards
UL Listed
Cordless Tool Battery Type
Li-Ion
Vacuum Air Flow
45 cfm
Motor Efficiency Type
Brushless
Includes Charger
No
Static Pressure
42 in
Tank Material
Plastic
Vacuum Power Source
Cordless
No. Batteries Included
1
Number of Motor Stages
1
Tank Wet Capacity
1 5/8 gal
Application
Silica Dust Producing
Features
Brushless Motor, Built-in Blower Port, High and Low Switch, Stackable Design, Wall Mount Hanging Plate
Filter Efficiency
99.97% at 0.3 microns

Description

Shop Vacuum, Vacuum Power Source Cordless, Filter Efficiency 99.97 Percent at 0.3 microns, Vacuum Filtration Type HEPA, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 45 cfm, Static Pressure 42 in, Sound Level 87 dBA, Tank Material Plastic, Tank Size 1 5/8 gal, Tank Dry Capacity 1 5/8 gal, Tank Wet Capacity 1 5/8 gal, Vacuum Collection Type Bagless, Motor Efficiency Type Brushless, Number of Motor Stages 1, Air Watts 78 W, Peak Horsepower Not Applicable, Current Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.