Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 3/8" Crown Stapler

  • Mfr # 2447-20

  • Zoro # G3366181


product price: $139.00
/ea
Free Shipping & Returns

Key Features

Battery Included / Bare Tool
Bare Tool
Voltage
12 V DC
Crown
3/8 in
Leg Length
1/4 in to 9/16 in
Fastener Type
Staples Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2447-20
Zoro #
G3366181
UPC #
045242501076
Country of Origin
Viet Nam

Dimensions

Leg Length
1/4 in to 9/16 in
Height
7 3/4 in
Depth Control
Yes
Width
2 1/2 in
Length
7 1/4 in
Overall Height
7 1/4 in
Overall Width
2 1/2 in
Overall Length
7 1/4 in
For Staple Width
3/8 in
For Staple Leg Length
1/4 in to 9/16 in
For Staple Leg Length - Maximum
9/16 in
For Staple Leg Length - Minimum
1/4 in
Crown Size
3/8 in
Includes Depth Control
Depth Control Included

Details

Item
Staple Gun
Battery Included / Bare Tool
Bare Tool
Voltage
12 V DC
Crown
3/8 in
Fastener Type
Staples Only
Recommended Staples
T50 or Equivalent
Cordless Tool Battery Type
Li-Ion
Series
M12
Corded/Cordless
Cordless
Tool Weight
3 lb
Battery Pack Replacement
All M12(TM) Batteries
Magazine Loading
Front
Handle Type
Over Mold
Triggering Mode
Contact
Corded/Banded
Cordless
Green Environmental Attribute
Product is Rechargeable
Magazine Capacity
89
Battery Included
No
Fastener Range
Bare Tool
Tip
Bare Tool
Options Included
Bare Tool
Standards
CSA Certified, ETL Listed, UL Listed
Features
Adjustable Belt Hook, Compact and Ergonomic Design, Staple Locating Arrow for Accurate Staple Placement
Cordless Tool Kit Contents
(1) Bare Tool
Wireless Tool Tracking
No
Charger Included
No
Number of Batteries Included
0
Built-In Light
No
Battery Series
M12(TM) REDLITHIUM(TM)
Housing Material
Plastic
Case Included
No
Power Source
Cordless
Staple Capacity
89
For Staple Type
Crowned
Brushless Motor
No
Firing Mode
Combination
For Staple Gauge
18 ga
Battery Chemistry
Li-Ion
Motor Type
Brushed
Battery Platform
M12(TM)
Number of Chargers Included
0
Includes Case
Case Not Included
Tool Series
M12(TM)
Includes Battery
Tool Only

Description

The Milwaukee M12 3/8” Crown Stapler delivers a true hand tool replacement. The 2447 is designed to drive a range of 3/8” flat crown staples (1/4” – 9/16”) through an array of materials and substrates. At just 3 lbs and 7.25” long the compact design allows for great access into tight spaces and convenient tool belt portability. An easy to squeeze trigger design significantly reduces fatigue associated with traditional hand staplers. Integrated sequential and contact actuation trigger design provides increased productivity and seamless changing between firing modes. The 2447 is compatible with all Milwaukee M12 batteries, and carries Milwaukee’s 5-Year limited power tool warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.