Zoro Homepage

M12 3/8" Crown Stapler + M12 HIGH OUTPUT CP2.5 Battery

  • Mfr # 48-11-2425, 2447-20

  • Zoro # G808864344


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
(1) 2.5 Ah
Voltage
12 V DC
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
For Staple Width
3/8 in
For Staple Gauge
18 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-11-2425, 2447-20
Zoro #
G808864344
UPC #
045242615759
Country of Origin
Multiple

Dimensions

For Staple Width
3/8 in
For Staple Leg Length
1/4 in to 9/16 in
For Staple Leg Length - Minimum
1/4 in
For Staple Leg Length - Maximum
9/16 in

Details

Item
Staple Gun
Battery Capacity
(1) 2.5 Ah
Voltage
12 V DC
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
For Staple Gauge
18 ga
Firing Mode
Combination
Built-In Light
No
For Staple Type
Crowned
Number of Batteries Included
1
Number of Chargers Included
0
Includes Battery
Battery Included

Description

Staple Gun, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Voltage 12 V DC, Firing Mode Combination, For Staple Gauge 18 ga, For Staple Leg Length 1/4 in to 9/16 in, For Staple Type Crowned, For Staple Width 3/8 in, Number of Batteries Included 1, Battery Capacity (1) 2.5 Ah

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.