Zoro Homepage

M12 3/8 Drill/Driver + M12 Battery 2PK

  • Mfr # 2415-20, 48-11-2411

  • Zoro # G716209770


product price: $220.47
/ea
Free Shipping & Returns

Key Features

Includes
(1) Bare Tool, (2) Batteries
Handle Type
Right Angle
Battery Capacity
(2) 1.5 Ah
Chuck Size
3/8 in
Voltage
12 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2415-20, 48-11-2411
Zoro #
G716209770
UPC #
045242197163
Country of Origin
Multiple

Dimensions

Chuck Size
3/8 in
Overall Length
11 3/4 in

Description

Drill/Driver Kit, Voltage 12 V DC, Battery Capacity (2) 1.5 Ah, Chuck Size 3/8 in, Handle Type Right Angle, Tool Weight 2 lb, Includes (1) Bare Tool, (2) Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.