Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 3/8 in Right Angle Drill/Driver + M12 FUEL Compact Band Saw Kit

  • Mfr # 2529-21XC, 2415-20

  • Zoro # G602716566


product price: $471.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Cordless Tools Included
M12 FUEL Compact Band Saw (2529-20)
Battery Capacity
4Ah
Number of Tools
2
Includes
30-9/16 in 12/14 TPI Compact Extreme Thin Metal Band Saw Blade, Contractors Bag, M12 FUEL Compact Band Saw (2529-20), M12 REDLITHIUM(TM) XC 4 Extended Capacity Battery Pack (48-11-2440)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2529-21XC, 2415-20
Zoro #
G602716566
UPC #
-
Country of Origin
China

Dimensions

Right-Angle Drill - Chuck Size
3/8 in
Drive Size
3/8 in
Impact Driver - Drive Size
3/8 in

Details

Voltage
12 V DC
Cordless Tools Included
M12 FUEL Compact Band Saw (2529-20)
Battery Capacity
4Ah
Number of Tools
2
Includes
30-9/16 in 12/14 TPI Compact Extreme Thin Metal Band Saw Blade, Contractors Bag, M12 FUEL Compact Band Saw (2529-20), M12 REDLITHIUM(TM) XC 4 Extended Capacity Battery Pack (48-11-2440)
Series
M12 FUEL(TM)
Battery Included
38D764
Cordless Tool Kit Contents
30-9/16 in 12/14 TPI Compact Extreme Thin Metal Band Saw Blade; Contractors Bag; M12 REDLITHIUM(TM) XC 4 Extended Capacity Battery Pack (48-11-2440); M12 FUEL Compact Band Saw (2529-20)
Item
Band Saw Kit and Right Angle Drill
Band Saw
60YT66
Band Saw - Blade Wd.
1/2 in
Case Included
Contractors Bag
Charger
2XKZ7
Green Environmental Attribute
Product is Rechargeable
Battery Series
M12(TM) REDLITHIUM(TM)
Battery Model No.
48-11-2440
Right Angle Drill
6FKP6
Right-Angle Drill - Max. Torque
100 in-lb
Power Source
Cordless
Charger Included
Yes
Number of Batteries Included
1
All Product Types Included
Portable Band Saw
Includes Case
Case Included
Tool Series
M12 FUEL(TM)
Battery Manufacturing Model Number
48-11-2440

Description

Band Saw Kit and Right Angle Drill, Cordless Tools Included M12 FUEL Compact Band Saw (2529-20), Voltage 12 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity 4Ah, Includes 30-9/16 in 12/14 TPI Compact Extreme Thin Metal Band Saw Blade, Contractors Bag, M12 FUEL Compact Band Saw (2529-20), M12 REDLITHIUM(TM) XC 4 Extended Capacity Battery Pack (48-11-2440), Tool Brand Milwaukee, Series M12 FUEL(TM), Battery Included 38D764, Number of Batteries Included 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.