Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 3/8" Ratchet + M12 Battery 2PK

  • Mfr # 2457-20, 48-11-2411

  • Zoro # G916209778


product price: $277.47
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Drive Size
3/8 in
Includes
(2) Batteries
Battery Capacity
(2) 1.5 Ah
Number of Batteries Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2457-20, 48-11-2411
Zoro #
G916209778
UPC #
045242257560
Country of Origin
Multiple

Dimensions

Drive Size
3/8 in
Overall Length
10 3/4 in
Head Width
1 1/8 in
Head Length
1 1/4 in

Details

Voltage
12 V DC
Includes
(2) Batteries
Battery Capacity
(2) 1.5 Ah
Number of Batteries Included
2
Power Source
Cordless
Fastening Torque
35 ft-lb
Retainer Type
Ball Detent
Handle Type
Pistol Grip
Features
LED Light, On Board Fuel Gauge
Wireless Tool Tracking
No
Standards
UL Listed
Tool Weight
1.9 lb
Shop By
Hot Buys
Number of Chargers Included
0
Tool Series
M12(TM)
7 Combo Product Type
Ratchet and Battery Kit
Motor Type
Brushed
Battery Chemistry
Li-Ion
Side to Center
7/8 in
Torque - Maximum
35 ft-lb
Battery Platform
M12(TM)
No Load Speed
250 RPM
Battery Manufacturing Model Number
48-11-2411
Drive Shape
Square
Includes Case
Case Not Included
7 Combo Manufacturing Model Number
2457-20, 48-11-2411
Battery Series
M12(TM) REDLITHIUM(TM)
Green Environmental Attribute
Product is Rechargeable

Description

Ratchet Kit, Cordless, Voltage 12 V DC, Fastening Torque 35 ft-lb, Drive Size 3/8 in, Side to Center 7/8 in, Head Width 1 1/8 in, Retainer Type Ball Detent, Handle Type Pistol Grip, Number of Batteries Included 2, Battery Capacity (2) 1.5 Ah, Battery Series M12(TM) REDLITHIUM(TM), Overall Length 10 3/4 in, Wireless Tool Tracking No, Tool Weight 1.9 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.