Shop MILWAUKEE TOOL
See all product information
Create Account
M12 3/8" Right Angle Drill/Driver + M12 FUEL SURGE 1/4" Hex Hydraulic Driver + M12 XC6.0 Battery
- Mfr # 2415-20, 2551-20, 48-11-2460
- Zoro # G302590862
product price:Â
$
396.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Voltage
12V
Chuck Size
1/4 in; 3/8 in
Includes
(1) 1/4" Hex Hydraulic Driver; (1) Belt Clip
Cordless Tool Battery Type
Lithium Ion
Brushless Motor
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2415-20, 2551-20, 48-11-2460
- Zoro #
- G302590862
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Chuck Size
- 1/4 in; 3/8 in
- Hydraulic Driver Width
- 2.2 in
- Battery Height
- 4.35 in
- Right Angle Drill/Driver Length
- 11 in
- Battery Length
- 3.47 in
- Battery Width
- 2.62 in
- Hydraulic Driver Length
- 5.2 in
Details
- Item
- Cordless Rgt Angle Drill,Hyd Dvr,6.0 Bat
- Voltage
- 12V
- Includes
- (1) 1/4" Hex Hydraulic Driver; (1) Belt Clip
- Cordless Tool Battery Type
- Lithium Ion
- Brushless Motor
- Yes
- Battery Capacity
- 6 Ah
- Battery Included / Bare Tool
- Battery Included
- No Load RPM
- 3200 RPM (Hydraulic Driver); 800 RPM (Right Angle Drill/Driver)
- Number of Batteries
- 1
- Max. Torque
- 450 in-lb (Hydraulic Driver); 100 in-lb (Right Angle Drill/Driver)
- Chuck
- Hex Quick Change (Hydraulic Driver); Single Sleeve (Right Angle Drill/Driver)
- Battery Material
- Plastic
- Drive Control
- 4-Mode
- Number of Clutch Settings
- 11
- Number of Speed Settings
- 1
- Recharge Time
- 103 min (Rapid Charger); 134 (Standard Charger); 103 min (Super Charger)
Description
Cordless Rgt Angle Drill,Hyd Dvr,6.0 Bat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.