Zoro Homepage

M12 600 MCM Cable Cutter Blade, Steel

  • Mfr # 48-44-0410

  • Zoro # G4616771


product price: $117.00
/ea
Free Shipping & Returns

Key Features

Type
600 MCM
Fits Brand
Milwaukee
Includes
M12 600 MCM Cable Cutter Blade (48-44-0410)
Impact Rated
No
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-44-0410
Zoro #
G4616771
UPC #
045242274741
Country of Origin
China

Dimensions

Maximum Compatible Wire/Cable Diameter
1000 MCM Aluminum; 750 MCM Copper

Details

Type
600 MCM
Fits Brand
Milwaukee
Includes
M12 600 MCM Cable Cutter Blade (48-44-0410)
Impact Rated
No
Material
Steel
For Use With Mfr. Model Number
2472-20, 2472-21XC
For Use With
600 MCM Cable Cutter 2472
Item
Cutter Blade
Accessory Type
Cable Cutter Blade
Application
Multipurpose
Features
Tight-Access Cutting, Cuts Small and Large Diameter Cables
Compatible with Brand
Milwaukee
Compatible with Manufacturer Model Number
2472-20, 2472-21XC
Product Type
Cutting Jaw
Compatible Wire/Cable Type
Aluminum, Copper
Compatible Use With
M12 600 MCM Cable Cutter
Number of Pieces
1
Compatible Manufacturer Model Number
2472-20, 2472-21XC
Cutting Capacities
1000 MCM Aluminum, 750 MCM Copper
Compatible Manufacturer Part Number
2472-20, 2472-21XC
Compatible with Manufacturer Model No.
2472-20, 2472-21XC
Compatible with Mfr. Model No.
2472-20, 2472-21XC
For Use with Mfr Model Number
2472-20, 2472-21XC
Compatible Pump Manufacturer Part Number
2472-20, 2472-21XC
Compatible Mfr. Model Number
2472-20, 2472-21XC

Description

The Milwaukee M12 600 MCM Cable Cutter Blade produces clean, installation-ready cuts in a variety of cable and wire sizes. This blade features superior geometry so you can cut effortlessly through 600 MCM copper and 750 MCM aluminum as well as many smaller and more common wire types. Its design allows for more tight-access cuts. Use with the M12 600 MCM Cable Cutter 2472.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.