Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 600 MCM Cable Cutter Kit + Blade

  • Mfr # 2472-21XC, 48-44-0410

  • Zoro # G315562504


product price: $734.37
/ea
Free Shipping & Returns

Key Features

Overall Length
10.5 in
Features
2-Speed Gear Box, Auto Release Lever, Breakthrough Ratcheting Mechanism, Built-In LED Light, Redlithium Battery Technology, Superior Blade Geometry
Handle Type
Pistol Grip
Standards
UL Listed
Voltage
12 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2472-21XC, 48-44-0410
Zoro #
G315562504
UPC #
045242277339
Country of Origin
China

Dimensions

Overall Length
10.5 in
Maximum Compatible Wire/Cable Diameter
1.1875 in

Details

Item
Cable Cutter Kit
Features
2-Speed Gear Box, Auto Release Lever, Breakthrough Ratcheting Mechanism, Built-In LED Light, Redlithium Battery Technology, Superior Blade Geometry
Handle Type
Pistol Grip
Standards
UL Listed
Voltage
12 V DC
Includes
Carrying Case, Cutter Blades
Blade Material
Steel
Tool Weight
6.7 lb
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Charger Model Number
48-59-2401
Compatible Battery Manufacturer Part Number
48-11-2401, 48-11-2402, 48-11-2411, 48-11-2412, 48-11-2420, 48-11-2440
Jaw Capacity
36.513 mm
Battery Model Number
48-11-2402
Compatible Wire/Cable Type
Aluminum Cable, Communications Cable, Copper Cable
Included Charger Part Number
2XKZ7
Cutting Capacities
1-3/16 in Communication Cable, 600 MCM Copper, 750 MCM Aluminum
Included Battery Part Number
4PKY2
Battery Platform
M12(TM)
Power Source
Cordless
Maximum Cutting Capacity - Cable
750 kcmil Aluminum, 600 kcmil Copper
Number of Batteries Included
1
Cutting Force
2.5 ton
Includes Batteries
Yes
Cutting Head Type
C-Head
Includes Charger
Yes
Compatible Charger Manufacturer Part Number
48-59-2401

Description

Cable Cutter Kit, Battery Platform M12(TM), Product Type Cable Cutter Kit, Cutting Capacities 1-3/16 in Communication Cable, 600 MCM Copper, 750 MCM Aluminum, Handle Type Pistol Grip, Cutting Head Type C-Head, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Battery Capacity 3 Ah, Includes Batteries Yes, Voltage 12 V DC, Battery Model Number 48-11-2402, Blade Material Steel, Charger Model Number 48-59-2401

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.