Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 600 MCM Cable Cutter Kit + M12 XC 4.0 Battery Pack

  • Mfr # 2472-21XC, 48-11-2440

  • Zoro # G2607503


product price: $696.99
/ea
Free Shipping & Returns

Key Features

Battery Included / Bare Tool
Battery Included
Voltage
12 V
Cordless Tool Battery Type
Li-Ion
Battery Pack Replacement
4PKY2
Features
Powerful Open Jaws; Superior Blade Geometry; Auto Release Lever; Built-In LED Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2472-21XC, 48-11-2440
Zoro #
G2607503
UPC #
-
Country of Origin
Multiple

Details

Item
Cordless Cable Cutter Kit
Battery Included / Bare Tool
Battery Included
Voltage
12 V
Cordless Tool Battery Type
Li-Ion
Battery Pack Replacement
4PKY2
Features
Powerful Open Jaws; Superior Blade Geometry; Auto Release Lever; Built-In LED Light
Includes
M12 Cable Cutter, M12 3.0Ah REDLITHIUM (TM) High Capacity Battery, M12 and M18 Multi Voltage Charger, Hex Wrench, Carrying Case and Extra M12 4.0Ah REDLITHIUM (TM) Extended Capacity Battery
Corded/Banded
Cordless
Corded/Cordless
Cordless
Battery Capacity
3.0 Ah, 4.0 Ah
Battery Included
(1) 38D764, (1) 4PKY2
Included Battery Part Number
4PKY2
Battery Model Number
38D764, 4PKY2
Power Source
Cordless
Cordless Tool Kit Contents
Battery Included

Description

Cordless Cable Cutter Kit, Cordless Tool Kit Contents Battery Included, Battery Capacity 3 Ah, 4 Ah, Voltage 12 V, Battery Model Number 38D764, 4PKY2, Compatible Battery Grainger Part Number 38D764, 4PKY2, Included Battery Part Number 4PKY2, Includes M12 Cable Cutter, M12 3.0Ah REDLITHIUM (TM) High Capacity Battery, M12 and M18 Multi Voltage Charger, Hex Wrench, Carrying Case and Extra M12 4.0Ah REDLITHIUM (TM) Extended Capacity Battery

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.