Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 600 MCM Cable Cutter Kit + M12 XC6.0 Battery

  • Mfr # 2472-21XC, 48-11-2460

  • Zoro # G4620522


product price: $784.14
/ea
Free Shipping & Returns

Key Features

Battery Included / Bare Tool
Extra Battery Bundle
Voltage
12 V
Cutting Capacity/Material
1-3/16 in Communication Cable, 600 MCM Copper, 750 MCM Aluminum
Cordless Tool Battery Type
Li-Ion
Series
M12™
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2472-21XC, 48-11-2460
Zoro #
G4620522
UPC #
045242277339
Country of Origin
China

Dimensions

Tool Length
10 1/2 in
Overall Length
10.5 in

Details

Item
Cordless Cable Cutter
Battery Included / Bare Tool
Extra Battery Bundle
Voltage
12 V
Cutting Capacity/Material
1-3/16 in Communication Cable, 600 MCM Copper, 750 MCM Aluminum
Cordless Tool Battery Type
Li-Ion
Series
M12™
Standards
UL Listed
Tool Weight
6 lb
Max. Operating Force
2.5 ton
Green Environmental Attribute
Product is Rechargeable
Includes
Carrying Case, Hex Wrench
Battery Capacity
3.0Ah, 6.0Ah
Battery Included
49JV08, 4PKY2
Included Charger
2XKZ7
Battery Pack Replacement
49JV08, 4PKY2
Charger Replacement
2XKZ7
Features
Red Lithium(TM) Technology Delivers up to 150 Cuts of 500 MCM CU per Charge, 2 Speed Gear Box Delivers Power for Large Cables and Speed for More Frequent Size
Corded/Cordless
Cordless
Cable Type
Cable Cutter + 2-Battery Bundle
Options Included
Cable Cutter + 2-Battery Bundle
Cutting Capacities
1-3/16 in Communication Cable, 600 MCM Copper, 750 MCM Aluminum
Included Battery Part Number
49JV08, 4PKY2
Included Charger Part Number
2XKZ7
Cordless Tool Kit Contents
Battery Included
Power Source
Cordless

Description

Cordless Cable Cutter, Cutting Capacities 1-3/16 in Communication Cable, 600 MCM Copper, 750 MCM Aluminum, Cordless Tool Kit Contents Battery Included, Battery Capacity 3 Ah, 6 Ah, Voltage 12 V, Compatible Charger Grainger Part Number 2XKZ7, Features Red Lithium(TM) Technology Delivers up to 150 Cuts of 500 MCM CU per Charge, 2 Speed Gear Box Delivers Power for Large Cables and Speed for More Frequent Size, Included Battery Part Number 49JV08, 4PKY2, Included Charger Part Number 2XKZ7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.