Zoro Homepage

M12 8" Hedge Trimmer, M12 CP2.0 Battery

  • Mfr # 2533-21, 48-11-2420

  • Zoro # G909769111


product price: $337.39
/ea
Free Shipping & Returns

Key Features

Power Source
Cordless
Blade Length
8 in
Tool Width
2 1/2 in
Tool Length
23 in
Tool Weight
3.6 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2533-21, 48-11-2420
Zoro #
G909769111
UPC #
045242646401
Country of Origin
Multiple

Dimensions

Blade Length
8 in
Tool Width
2 1/2 in
Tool Length
23 in
Tool Height
5 in

Details

Item
Battery-Powered Hedge Trimmer Kit
Power Source
Cordless
Tool Weight
3.6 lb
Motor Type
Brushless
Voltage
12 V
Charger Model Number
48-59-2401
Bare Tool/Battery Included
Battery Included
Number of Batteries Included
1
Battery Capacity
2.0 Ah
Battery Platform
M12(TM) REDLITHIUM(TM)
Tool Series
M12 FUEL(TM)
Number of Chargers Included
1
Battery Model Number
48-11-2420
Product Type
Hedge Trimmer

Description

Battery-Powered Hedge Trimmer Kit, Power Source Cordless, Blade Length 8 in, Battery Platform M12(TM) REDLITHIUM(TM), Number of Batteries Included 1, Number of Chargers Included 1, Motor Type Brushless, Tool Series M12 FUEL(TM), Bare Tool/Battery Included Battery Included, Voltage 12 V, Tool Height 5 in, Tool Length 23 in, Tool Width 2 1/2 in, Battery Capacity 2.0 Ah, Battery Model Number 48-11-2420

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.