M12 AIRSNAKE Drain Cleaning Air Gun Kit + M12 XC6.0 Battery

  • Mfr # 2572B-21, 48-11-2460

  • Zoro # G2736897


product price:  $585.61
/ea
Free Shipping & Returns

Key Features

Max. Run
35 ft
Chuck Type
Keyless
Includes
Air Gun, (2) Batteries, Charger, (3) Drain Plug Attachments, Drain Shroud Attachment, 15 Degrees Connector, (3) Straight Connectors, Toilet Seal Attachment, Carrying Case
Standards
UL/CSA/IEC/EN 60745-1
Operating Speed
0 to 500 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2572B-21, 48-11-2460
Zoro #
G2736897
UPC #
045242506859
Country of Origin
China

Details

Max. Run
35 ft
Chuck Type
Keyless
Includes
Air Gun, (2) Batteries, Charger, (3) Drain Plug Attachments, Drain Shroud Attachment, 15 Degrees Connector, (3) Straight Connectors, Toilet Seal Attachment, Carrying Case
Standards
UL/CSA/IEC/EN 60745-1
Operating Speed
0 to 500 rpm
Item
Drain Gun Kit
Brushless Motor
No
Max. PSI
50 psi
Green Environmental Attribute
Product is Rechargeable
Corded/Cordless
Cordless
Number of Tools
1
Drain Line Capacity I.D.
1 1/4 in to 4 in
Cordless Tool Battery Type
Li-Ion
Series
M12(TM) AIRSNAKE(TM)

Description

Drain Gun Kit, Chuck Type Keyless, Includes Air Gun, (2) Batteries, Charger, (3) Drain Plug Attachments, Drain Shroud Attachment, 15 Degrees Connector, (3) Straight Connectors, Toilet Seal Attachment, Carrying Case, Standards UL/CSA/IEC/EN 60745-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.