M12 AIRSNAKE Drain Cleaning Air Gun Kit + M18 FUEL SWITCH PACK Sectional Drum Machine w/ 5/16" Cable

  • Mfr # 2775A-211, 2572B-21

  • Zoro # G4612682


product price: $1,377.99
/ea
Free Shipping & Returns

Key Features

Max. Run
100 ft
Voltage
18 V
Chuck Type
Keyless
Includes
Drum with Anchor Cable, 75 ft Cable, 1 in to 4 in Drain Plug, Drain Shroud Attachment, (3) Straight Connectors, 15 Degrees Offset Connector, Toilet Seal Attachment, M12(TM) Airsnake(TM) 10 in Extension, Case
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2775A-211, 2572B-21
Zoro #
G4612682
UPC #
-
Country of Origin
China

Dimensions

Cable Size
5/16 in
Cable Diameter Included - Cable A
5/16 in
Minimum Drain Line Inside Diameter
1 in
Maximum Drain Line Inside Diameter
4 in

Details

Max. Run
100 ft
Voltage
18 V
Chuck Type
Keyless
Includes
Drum with Anchor Cable, 75 ft Cable, 1 in to 4 in Drain Plug, Drain Shroud Attachment, (3) Straight Connectors, 15 Degrees Offset Connector, Toilet Seal Attachment, M12(TM) Airsnake(TM) 10 in Extension, Case
Standards
UL Listed
Operating Speed
0 to 500 RPM
Included Charger
23Y581
Corded/Cordless
Cordless
Cable Lock Mechanism
Yes
Series
M18™
Item
Drain Gun Kit
Battery Capacity
5.0 Ah
Battery Pack Replacement
35GJ99
Battery Included
35GJ99
Cordless Tool Battery Type
Li-Ion
Brushless Motor
No
Charger Replacement
23Y581
No. of Batteries Included
1
Drum Characteristics
Fully Enclosed Drum
Power Source
Cordless
Number of Tools
2
Green Environmental Attribute
Product is Rechargeable
Drain Line Capacity I.D.
1 in to 4 in
Number of Augers Included
2
Battery Model Number
35GJ99
Drum Style
Fully Enclosed Drum
Charger Model Number
23Y581
Number of Batteries Included
1
Maximum Operating Speed
500 RPM
Includes Batteries
Yes
Maximum Run
100 ft

Description

Drain Gun Kit, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 1 in, Cable Diameter Included - Cable A 5/16 in, Number of Augers Included 2, Battery Capacity 5 Ah, Power Source Cordless, Battery Model Number 35GJ99, Charger Model Number 23Y581, Chuck Type Keyless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.