M12 Band Saw Kit + Battery + Accessories

  • Mfr # 2529-21XC, 48-39-0631, 49-90-2029

  • Zoro # G512923573


product price:  $546.09
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Blade Length
30 9/16 in
Tool Weight
6.9 lb
Includes
(2) 30-9/16 in 12/14 TPI Compact Extreme Thin Metal Band Saw Blade, Contractor Bag, Reamer Attachment
Number of Batteries Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2529-21XC, 48-39-0631, 49-90-2029
Zoro #
G512923573
UPC #
045242579372
Country of Origin
Multiple

Dimensions

Blade Length
30 9/16 in
Cutting Width - Maximum
2 1/2 in
Cutting Diameter - Maximum
2 1/2 in
Cutting Length - Maximum
2 1/2 in

Details

Voltage
12 V DC
Item
Band Saw Kit
Tool Weight
6.9 lb
Includes
(2) 30-9/16 in 12/14 TPI Compact Extreme Thin Metal Band Saw Blade, Contractor Bag, Reamer Attachment
Number of Batteries Included
2
Charger Model
2XKZ7
Battery Capacity
4.0 Ah
Battery Series
M12(TM)
Battery Model No.
38D764
Brushless Motor
Yes
SFPM Range
0 to 570
Number of Speed Settings
Variable
Standards
UL Listed
Handle Type
D-Handle
Battery Pack Replacement
38D764
Round Cutting Capacity
2 1/2 in
Charger Included
Yes
Charger Replacement
2XKZ7
Power Source
Cordless
Drive Type
Not Specified
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Rectangular Cutting Capacity
2 1/2 in x 2 1/2 in
Battery Manufacturing Model Number
38D764
Cutting Speed - Minimum
0 SFPM
Includes Battery
Battery Included
Charger Manufacturing Model Number
2XKZ7
Cutting Speed - Maximum
570 SFPM
Motor Type
Brushless

Description

Band Saw Kit, Voltage 12 V DC, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Blade Length 30 9/16 in, Round Cutting Capacity 2 1/2 in, Rectangular Cutting Capacity 2 1/2 in x 2 1/2 in, Number of Speed Settings Variable, Charger Included Yes, Brushless Motor Yes, Charger Replacement 2XKZ7, Number of Batteries Included 2, Battery Capacity 4.0 Ah, Battery Pack Replacement 38D764, SFPM Range 0 to 570, Drive Type Not Specified, Handle Type D-Handle, Tool Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.