Zoro Homepage

M12 Battery 2PK + M12 Soldering Iron

  • Mfr # 48-11-2412, 2488-20

  • Zoro # G116209783


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Application
Soldering
Series
M12(TM)
Includes
Battery, Chisel Tip, Conical Tip
Features
3-Stop Pivoting Head, Green LED Indicates Operating Temperature Reached, Red LED Indicates Tool is Off and Still Hot
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-11-2412, 2488-20
Zoro #
G116209783
UPC #
045242286799
Country of Origin
Multiple

Dimensions

Battery Size
M12 REDLITHIUM
Tip Width
0.02 in
Tool Length
10.06 in
Tool Height
1.39 in

Details

Application
Soldering
Series
M12(TM)
Includes
Battery, Chisel Tip, Conical Tip
Features
3-Stop Pivoting Head, Green LED Indicates Operating Temperature Reached, Red LED Indicates Tool is Off and Still Hot
Item
Soldering Iron Kit
Standards
UL Listed
Shop By
Hot Buys
Number of Batteries Required
1
Power Consumption (Minimum)
90 W
Time to Maximum Temperature
18 sec
Battery Chemistry
Lithium-Ion
Tip Type
Chisel, Conical
Number of Tips Included
2
Operating Temperature (Minimum)
0 Degrees F
Product Type
Cordless Soldering Iron
Includes Heating Element
No
Operating Temperature (Maximum)
750 Degrees F
Battery Included
Yes
Temperature Adjustment
Fixed
Rechargeable Battery
Rechargeable
Tip Manufacturer Model Number
49-80-0400, 49-80-0401
Power Consumption (Maximum)
90 W
Handle Style
Pistol Grip

Description

Soldering Iron Kit, Operating Temperature (Maximum) 750 Degrees F, Operating Temperature (Minimum) 0 Degrees F, Number of Batteries Required 1, Number of Tips Included 2, Tip Type Chisel, Conical, Tip Width 0.02 in, Time to Maximum Temperature 18 sec, Temperature Adjustment Fixed, Battery Chemistry Lithium-Ion, Rechargeable Battery Rechargeable, Battery Size M12 REDLITHIUM, Series M12(TM), Includes Battery, Chisel Tip, Conical Tip, Includes Heating Element No, Battery Included Yes

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.