Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 Battery, M12 Battery, M12 Tower Light

  • Mfr # 48-11-2460, 48-11-2460, 2132-20

  • Zoro # G305311426


product price: $436.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Standards
UL Listed
Lamp Type
LED
Power Source
Cordless
Switch Type
Push Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-11-2460, 48-11-2460, 2132-20
Zoro #
G305311426
UPC #
-
Country of Origin
China

Dimensions

Max. Height
4 1/2 in
Maximum Height
4 1/2 in

Details

Item
Cordless Job Site Light
Voltage
12 V DC
Standards
UL Listed
Lamp Type
LED
Power Source
Cordless
Switch Type
Push Button
Special Features
Dual Power
Focus
Fixed
Number of Batteries
2
Corded/Cordless
Cordless
Includes
(1) Bare Tool, (2) Batteries
Series
M12
Use With Battery Mfr. No.
All Milwaukee M12 Series
Lumens
1,400 lm
Tool Weight
6.7 lb
Product Type
Cordless Light
Included Charger
No
Charger Replacement
2XKZ7
Light Output Mode
High / Low
Green Environmental Attribute
Product is Rechargeable
Maximum Brightness Level
1,400 lm
Compatible Battery Model Number
All Milwaukee M12 Series
Brightness Level
1,400 lm
Compatible Charger Model Number
2XKZ7
Battery Platform
M12
Number of Batteries Included
2

Description

Job Site Light, Battery Platform M12(TM), Series M12, Light Output Mode High, Low, Brightness Level 1,400 lm, Maximum Brightness Level 1,400 lm, Maximum Height 4 1/2 in, Voltage 12V DC, Battery Included / Bare Tool Battery Included, Compatible Battery Model Number All Milwaukee M12 Series, Compatible Charger Model Number 2XKZ7, Focus Fixed, Included Charger No, Includes Bare Tool, (2) Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.