Zoro Homepage

M12 Battery Pack, M12 ROVER Flood Light

  • Mfr # 48-11-2412, 2367-20

  • Zoro # G905311413


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Standards
UL Listed
Lamp Type
LED
Number of Batteries
1
Includes
(1) Bare Tool, (1) Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-11-2412, 2367-20
Zoro #
G905311413
UPC #
-
Country of Origin
Multiple

Dimensions

Max. Height
5 3/10 in
Maximum Height
5 5/16 in

Details

Item
Cordless Job Site Light
Voltage
12 V DC
Standards
UL Listed
Lamp Type
LED
Number of Batteries
1
Includes
(1) Bare Tool, (1) Battery
Corded/Cordless
Cordless
Special Features
110 Degrees Pivoting Light Head, 2.1 amp USB Output, Integrated Keyhole for Hanging Overhead, Overmolded Grip for Handheld Use, Up to 24 Hours of Run-time with XC4.0 Battery
Included Charger
No
Focus
Adjustable
Product Type
Cordless Light
Lumens
250 lm, 700 lm
Charger Replacement
2XKZ7
Green Environmental Attribute
Product is Rechargeable
Tool Weight
0.7 lb
Light Output Mode
High / Low
Switch Type
Push Button
Water Penetration Rating
IP54
Use With Battery Mfr. No.
All Milwaukee M12 Series
Series
M12
Power Source
Cordless
Minimum Brightness Level
250 lm
Number of Batteries Included
1
Compatible Battery Model Number
All Milwaukee M12 Series
Brightness Level
250 lm, 700 lm
Compatible Charger Model Number
2XKZ7
Maximum Brightness Level
700 lm
Battery Platform
M12

Description

Job Site Light, Battery Platform M12(TM), Series M12, Light Output Mode High, Low, Brightness Level 250 lm, 700 lm, Maximum Brightness Level 700 lm, Minimum Brightness Level 250 lm, Maximum Height 5 5/16 in, Voltage 12V DC, Battery Included / Bare Tool Battery Included, Compatible Battery Model Number All Milwaukee M12 Series, Compatible Charger Model Number 2XKZ7, Focus Adjustable, Included Charger No, Includes Bare Tool, Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.