
M12 Bluetooth Jobsite Speaker w/ PACKOUT Compatibility
Mfr # 2955-20
Zoro # G115563367
product price: $149.00
/ea
Free Shipping & Returns
Key Features
Features
Audio Link Allows You to Play Music Through Multiple Compatible Milwaukee(R) Devices (Over 200+) Creating a Larger Sound Experience
Voltage
12 V
Bluetooth Capability
Yes
Tool Width
4 1/8 in
Play Modes
Bluetooth(R)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2955-20
Zoro #
G115563367
UPC #
045242288748
Country of Origin
China
Dimensions
Tool Width
4 1/8 in
Tool Height
9 3/4 in
Tool Length
3 7/8 in
Details
Features
Audio Link Allows You to Play Music Through Multiple Compatible Milwaukee(R) Devices (Over 200+) Creating a Larger Sound Experience
Voltage
12 V
Bluetooth Capability
Yes
Item
Jobsite Speaker
Play Modes
Bluetooth(R)
Product Type
Speaker
Standards
IP64, UL Listed
Power Source
Cordless
Charging Type
USB Charging
Charging Capability
Yes
Battery Platform
M12(TM)
Cordless Tool Kit Contents
Bare Tool
Description
Speaker, Battery Platform M12(TM), Product Type Speaker, Power Source Cordless, Play Modes Bluetooth(R), Tool Length 3 7/8 in, Tool Height 9 3/4 in, Standards IP64, UL Listed, Cordless Tool Kit Contents Bare Tool, Battery Capacity 1.5 Ah, 2 Ah, 2.5 Ah, 3 Ah, 4 Ah, 5 Ah, 6 Ah, Battery Included / Bare Tool Bare Tool, Voltage 12V DC, Charging Type USB, Bluetooth Capability Yes, Charging Capability Yes, Features Audio Link, Number of Batteries Included 0, Number of USB Ports 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.