Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 BRUSHLESS ROTARY TOOL

  • Mfr # 2525-20

  • Zoro # G611248669


product price: $149.00
/ea
Free Shipping & Returns

Key Features

Features
Integrated Collet Wrench Allows for Quick Accessory Changes with Less Downtime, Variable Speed with 12 Settings Offers RPM Adjustments from 27,500 to 5,000
Max. Speed
27,500 RPM
Series
M12(TM)
Accessory Free Tool Change
No
Built-In Light
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2525-20
Zoro #
G611248669
UPC #
045242769179
Country of Origin
China

Dimensions

Overall Length
9.1 in
Collet Size
1/8 in

Details

Item
Rotary Tool
Features
Integrated Collet Wrench Allows for Quick Accessory Changes with Less Downtime, Variable Speed with 12 Settings Offers RPM Adjustments from 27,500 to 5,000
Max. Speed
27,500 RPM
Series
M12(TM)
Accessory Free Tool Change
No
Built-In Light
Yes
Voltage
12V DC
Power Source
Cordless
Application
Cutting, Grinding, Polishing, Sanding
Number of Speed Settings
12
Speed Setting
Variable Speed
Minimum Speed
5,000 RPM
Brushless Motor
Yes
Tool Weight
0.8 lb
Housing Material
Glass Filled Nylon
Cordless Tool Kit Contents
Bare Tool

Description

Designed for the professional tradesperson, the MILWAUKEE M12 Brushless Rotary Tool is optimized for power, precision, and productivity on the jobsite. new M12 Brushless Rotary Tool delivers unmatched performance with the fastest application speed, and 30% higher RPM under load. brushless motor, REDLINK Intelligence, and steel collet design provides longer life and class-leading durability. variable speed interface offers RPM adjustments from 27,500 to 5,000, with 12-speed settings to complete a wide range of cutting, grinding, sanding, and polishing applications. The compact size of 0.8 lbs and ergonomic contour grip provides greater comfort and control during usage, while the LED light illuminates the workpiece. The integrated collet wrench allows for quick accessory changes with an included 1/8” collet, with compatibility for standard sizes at 1/32”, 1/16”, and 3/32” (not included). battery-powered rotary tool also features a battery fuel gauge and carries industry-leading 5-year limited power tool warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.