Zoro Homepage

M12 BRUSHLESS ROTARY TOOL KIT

  • Mfr # 2525-21

  • Zoro # G311248662


product price: $229.00
/ea
Free Shipping & Returns

Key Features

Features
Fastest Applications, Most Durable, Variable Speed with 12 Settings Offers RPM Adjustments from 27,500 to 5,000
Includes
(3) Multi-Material Cut Off Wheels and Mandrel, M12(TM) Charger, M12(TM) REDLITHIUM(TM) CP2.0 Battery, Wrench and Contractor Bag
Housing Material
Glass Filled Nylon
Power Source
Cordless
Minimum Speed
5,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2525-21
Zoro #
G311248662
UPC #
045242872404
Country of Origin
China

Dimensions

Collet Size
1/8 in
Overall Length
9.99 in

Details

Item
Rotary Tool Kit
Features
Fastest Applications, Most Durable, Variable Speed with 12 Settings Offers RPM Adjustments from 27,500 to 5,000
Includes
(3) Multi-Material Cut Off Wheels and Mandrel, M12(TM) Charger, M12(TM) REDLITHIUM(TM) CP2.0 Battery, Wrench and Contractor Bag
Housing Material
Glass Filled Nylon
Power Source
Cordless
Minimum Speed
5,000 RPM
Number of Speed Settings
12
Battery Series
12V Lithium Ion
Cordless Tool Kit Contents
(1) Battery, (1) Charger
Brushless Motor
Yes
Case Included
Yes
Tool Weight
1.7 lb
Battery Model No.
Mfr. No. 48-11-2420
Speed Setting
Variable Speed
Built-In Light
Yes
Accessory Free Tool Change
No
Application
Cutting, Grinding, Polishing, Sanding
Charger Model
Mfr. No. 48-59-2401
Battery Capacity
2.0 Ah
Voltage
12V DC
Max. Speed
27,500 RPM
Number of Batteries Included
1
Series
M12(TM)
Charger Included
Yes

Description

Designed for the professional tradesperson, the MILWAUKEE M12 Brushless Rotary Tool is optimized for power, precision, and productivity on the jobsite. new M12 Brushless Rotary Tool delivers unmatched performance with the fastest application speed, and 30% higher RPM under load. brushless motor, REDLINK Intelligence, and steel collet design provides longer life and class-leading durability. variable speed interface offers RPM adjustments from 27,500 to 5,000, with 12-speed settings to complete a wide range of cutting, grinding, sanding, and polishing applications. The compact size of 0.8 lbs (bare tool) and ergonomic contour grip provides greater comfort and control during usage, while the LED light illuminates the workpiece. The integrated collet wrench allows for quick accessory changes with an included 1/8” collet, with compatibility for standard sizes at 1/32”, 1/16”, and 3/32” (not included). battery-powered rotary tool also features a battery fuel gauge and carries industry-leading 5-year limited power tool warranty.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.