Zoro Homepage

M12 Cable Stapler

  • Mfr # 2448-20

  • Zoro # G405574523


product price: $279.00
/ea
Free Shipping & Returns

Key Features

Color
Red, Gray
Magazine Capacity
45
Tool Weight
5 lb
Staple Capacity
45
Firing Mode
Sequential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2448-20
Zoro #
G405574523
UPC #
045242571680
Country of Origin
China

Dimensions

Overall Height
11 5/8 in
Overall Length
6 1/2 in
Overall Width
2 5/8 in
Depth Control
No
For Staple Width
3/4 in
For Staple Leg Length
1 in
Staple Size (in)
1.0
For Staple Leg Length - Minimum
1 in
For Staple Leg Length - Maximum
1 in
Crown Size
3/4 in
Includes Depth Control
No Depth Control

Details

Item
Staple Gun
Color
Red, Gray
Magazine Capacity
45
Tool Weight
5 lb
Staple Capacity
45
Firing Mode
Sequential
Housing Material
Glass-Filled Nylon
Magazine Loading
Bottom
Features
Battery Fuel Gauge, Coil-Spring Mechanism Consistently Sinks the Staples to the Appropriate Depth, Compact Size, Dry Fire Lock Out, Fires 1,200 Staples Per Charged M12 Cp2.0 Battery, Fits All M12(TM) Batteries, Improves Speed of Staple Installation Completing Rough-Ins 2X Faster Than When Using a Hammer, Increased Productivity, LED Work Light, Moveable Cable Guides, Part of the M12(TM) System Featuring Over 100+ Tools, Reversible Belt Hook, Staple Compatibility, Staple Viewing Window, Two-Finger Trigger
Standards
CUL Approved, UL Listed
Voltage
12 V DC
Power Source
Cordless
For Staple Type
Insulated
Built-In Light
Yes
Battery Series
M12(TM) REDLITHIUM(TM)
Cordless Tool Kit Contents
(1) Bare Tool
Series
M12
Drive Type
Standard
Number of Batteries Included
0
For Staple Gauge
18 ga
Wireless Tool Tracking
No
Case Included
No
Brushless Motor
No
Fastener Format
Strip
Staple Use
Cable
Handle Type
Pistol Grip
Motor Type
Brushed
Includes Case
Case Not Included
Includes Battery
Tool Only
Built-In Light Type
Individual Light(s)
Number of Chargers Included
0
Tool Series
M12(TM)
Battery Chemistry
Li-Ion
Battery Platform
M12(TM)

Description

The MILWAUKEE M12 Cable Stapler delivers unmatched stapling performance in the most compact battery-powered solution leading to a faster, more efficient rough-in process. The compact, lightweight design provides users with access to tight stud bays and improved ergonomics when stapling overhead or during difficult-to-reach situations. Moveable cable guides ensure proper alignment and the coil-spring mechanism consistently sinks the staples to the appropriate depth when fastening NM-B Sheathed Cable (14, 12, 10 AWG) and low voltage cables, supporting peak stapling productivity. Only compatible with the Milwaukee 1" insulated staples (sold separately), the M12 Cable Stapler gives the user the run-time needed to sink up to 1,200 staples on a fully charged M12 CP2.0ah battery.


  • Coil-spring mechanism consistently sinks the staples to the appropriate depth
  • Compact size eliminates the majority of manual staple installation needed for NM-B and low voltage cables
  • Improves speed of staple installation, completing rough-ins 2x faster than when using a hammer
  • Moveable Cable Guides
  • Staple Viewing Window
  • Battery Fuel Gauge
  • Reversible Belt Hook
  • LED Work Light
  • Dry Fire Lock Out
  • Two-Finger Trigger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.