Zoro Homepage

M12 Cable Stapler + M12 Battery 2PK

  • Mfr # 2448-20, 48-11-2411

  • Zoro # G516209789


product price: $382.54
/ea
Free Shipping & Returns

Key Features

Magazine Loading
Bottom
Tool Weight
5 lb
Voltage
12 V DC
Magazine Capacity
45
Includes
(2) Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2448-20, 48-11-2411
Zoro #
G516209789
UPC #
045242571680
Country of Origin
Multiple

Dimensions

For Staple Leg Length - Minimum
1 in
For Staple Width
3/4 in
Overall Width
2 5/8 in
Includes Depth Control
No Depth Control
For Staple Leg Length - Maximum
1 in
Overall Length
6 1/2 in
Overall Height
11 5/8 in

Description

Staple Gun Kit, Cordless, Voltage 12 V DC, Firing Mode Sequential, For Staple Gauge 18 ga, For Staple Type Insulated, For Staple Width 3/4 in, Staple Capacity 45, Clinch Direction Not Applicable, Number of Batteries Included 2, Battery Capacity (2) 1.5 Ah, Battery Series M12(TM) REDLITHIUM(TM), Housing Material Glass-Filled Nylon, Overall Length 6 1/2 in, Overall Width 2 5/8 in, Overall Height 11 5/8 in, Wireless Tool Tracking No, Standards UL/CUL Approved, Tool Weight 5 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.