M12 Cable Stapler + M12 CP2.5 Battery
Mfr # 2448-20, 48-11-2425
Zoro # G422586233
original price: $481.99
25% off
new price: $358.00
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2448-20, 48-11-2425
Zoro #
G422586233
UPC #
045242571680
Country of Origin
China
Description
Staple Gun Kit, Cordless, Voltage 12 V DC, Firing Mode Sequential, For Staple Gauge 18 ga, For Staple Type Insulated, For Staple Width 3/4 in, Staple Capacity 45, Clinch Direction Not Applicable, Drive Type Standard, Number of Batteries Included 1, Battery Capacity (1) 2.5 Ah, Battery Series M12(TM) REDLITHIUM(TM), Housing Material Glass-Filled Nylon, Overall Length 6 1/2 in, Overall Width 2 5/8 in, Overall Height 11 5/8 in, Wireless Tool Tracking No, Standards CUL Approved, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.