Zoro Homepage

M12 Cable Stripper (Tool-Only)

  • Mfr # 2435-20

  • Zoro # G3313234


product price: $329.00
/ea
Free Shipping & Returns

Key Features

Overall Length
8.5 in
Handle Type
Right Angle
Features
Ability to Strip in Crowded Panels and Switch Gears, Bushing Prevents Nicks, Protects Against Knife Injuries On the Job, Quick-Change Bushing System, Variable Speed Trigger
Cable Type
RHW/RHH/USE, THHN/XHHW
Series
M12(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2435-20
Zoro #
G3313234
UPC #
045242559091
Country of Origin
China

Dimensions

Overall Length
8.5 in
Cable Size
1 AWG
Overall Width
2.8 in
Overall Height
11.5 in
Manufacturer Warranty Length
2 yr Battery, 5 yr Tool
Maximum Compatible Wire/Cable Diameter
750 kcmil
Bushing Sizes Included
None
Minimum Compatible Wire/Cable Diameter
1/0 AWG
Maximum Strip Length
3 in

Details

Item
Cable Stripper
Handle Type
Right Angle
Features
Ability to Strip in Crowded Panels and Switch Gears, Bushing Prevents Nicks, Protects Against Knife Injuries On the Job, Quick-Change Bushing System, Variable Speed Trigger
Cable Type
RHW/RHH/USE, THHN/XHHW
Series
M12(TM)
Includes
Bare Tool
Tool Weight
3.6 lb
Cordless Tool Battery Type
Li-Ion
Charger Replacement
23Y581
Corded/Cordless
Cordless
Voltage
12 V DC
Included Charger
No
Cable Material
Aluminum, Copper
Green Environmental Attribute
Product is Rechargeable
Product Type
Cable Stripper
Cutting Head Type
Compact
Power Source
Cordless
Compatible Wire/Cable Type
THHN/XHHW Copper and Aluminum Cable
Number of Batteries Included
0
Cutting Capacities
1/0 AWG to 750 MCM Copper and Aluminum THHN/XHHW
Includes Charger
No
Cordless Tool Kit Contents
Bare Tool
Number of Bushings Included
0
Battery Platform
M12
Compatible Charger Manufacturer Part Number
48-59-1812
Includes Batteries
No

Description

Cable Stripper, Number of Bushings Included 0, Bushing Sizes Included None, Cutting Capacities 1/0 AWG to 750 MCM Copper and Aluminum THHN/XHHW, Compatible Cable Material for Included Bushings Not Applicable, Includes Carrying Case, Allen Wrench, Cordless Tool Kit Contents Bare Tool, Battery Capacity Not Applicable, Includes Batteries No, Voltage 12 V DC, Battery Platform M12, Compatible Wire/Cable Type THHN/XHHW Copper and Aluminum Cable, Power Source Cordless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.