Zoro Homepage

M12 Caulk Gun + M12 Battery 2PK

  • Mfr # 2441-20, 48-11-2412

  • Zoro # G916209792


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Tool Weight
3.7 lb
Green Environmental Attribute
Product is Rechargeable
Voltage
12V DC
Series
M12(TM)
Color
Black, Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2441-20, 48-11-2412
Zoro #
G916209792
UPC #
045242286317
Country of Origin
Multiple

Dimensions

Overall Length
16 1/8 in
For Container Size
10 oz

Details

Tool Weight
3.7 lb
Green Environmental Attribute
Product is Rechargeable
Voltage
12V DC
Series
M12(TM)
Item
Caulk Gun Kit
Color
Black, Red
Includes
10 oz Carriage, Plunger Rod and Piston Assembly
Battery Capacity
(2) 3.0 Ah
Shop By
Hot Buys
Number of Batteries Included
2
Battery Series
M12(TM) REDLITHIUM(TM)
Cordless Tool Kit Contents
(1) Bare Tool; (2) Batteries
Charger Included
No
For Container Type
Cartiridge
Frame Style
Open
Power Source
Cordless
Maximum Dispensing Speed
29 in/min
Battery Model No.
48-11-2412
Grip
Pistol
Brushless Motor
No

Description

Caulk Gun Kit, Voltage 12V DC, For Container Size 10 oz, For Container Type Cartiridge, Frame Style Open, Maximum Dispensing Speed 29 in/min, Cordless Tool Kit Contents (1) Bare Tool; (2) Batteries, Battery Capacity (2) 3.0 Ah, Brushless Motor No, Power Source Cordless, Battery Model No. 48-11-2412, Battery Series M12(TM) REDLITHIUM(TM), Number of Batteries Included 2, Charger Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.