M12 Color Match Light + M12 Flood Light
Mfr # 2127-20, 2367-20
Zoro # G516520860
product price: $299.20
/ea
Free Shipping & Returns
Key Features
Green Environmental Attribute
Product is Rechargeable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2127-20, 2367-20
Zoro #
G516520860
UPC #
045242598847
Country of Origin
China
Details
Green Environmental Attribute
Product is Rechargeable
Item
Color Match Light and Battery
Description
Detailing Light and Stick Light, Battery Platform M12(TM), Light Output Mode High, Low, Medium, Brightness Level 1,000 lm, Maximum Brightness Level 1,000 lm, Minimum Brightness Level 300 lm, Mount Type Handheld, Magnetic, Maximum Height 2 1/2 in, Light Distribution 95 Degrees , Head Type Fixed, Maximum Head Rotation Angle Not Applicable, Battery Capacity Not Applicable, Run Time 14 hr, Voltage 12V DC, Charging Capability Does Not Charge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.